

€14.04/ pieceexcl. VAT
€16.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQT |
Type | Push-in T-fitting |
Manufacturer ID | CQT-18 |
Shape | T-shape |
Material | POM |
Tube Outside Diameter | 18 mm |
Nominal size | 16 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Suitable for foods | Yes |
Weight | 46 g |