

€15.59/ pieceexcl. VAT
€18.86incl. VAT
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QST |
Manufacturer ID | QST-16-12 |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 16 mm |
Tube Outside Diameter Unequal | 12 mm |
Nominal size | 7.6 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 45 g |