FESTO

FESTO Push-in T-connector QSMT-6 153367

  • ERIKS:23212554
  • Manufacturer:4052568025045
Image 1
Quick Star Mini Push-In Tee Connector.
Save to list

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Sold per: 10Min. order: 10

139 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSMT
Manufacturer ID
QSMT-6
Shape
T-shape
Material
PBT
Tube Outside Diameter
6 mm
Nominal size
3.4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
5.3 g