

€21.30/ pieceexcl. VAT
€25.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQP-T |
Manufacturer ID | NPQP-T-Q12-E-FD-P10 |
Shape | T-shape |
Material | PP |
Tube Outside Diameter | 12 mm |
Nominal size | 8.7 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -20 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Grab ring material | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Weight | 30 g |