FESTO

FESTO Push-in T-connector NPQM-T-Q10-E-P10 558789

  • ERIKS:12086500
  • Manufacturer:4052568055264
Image 1
Save to list

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-T
Manufacturer ID
NPQM-T-Q10-E-P10
Shape
T-shape
Material
Brass, Nickel-plated
Tube Outside Diameter
10 mm
Nominal size
9 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Weight
39.2 g