FESTO

FESTO Push-in T-connector NPQH-T-Q10-Q8-P10 578388

  • ERIKS:12581820
  • Manufacturer:4052568060916
Image 1
Save to list

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH-T
Manufacturer ID
NPQH-T-Q10-Q8-P10
Shape
T-shape
Material
Brass, Nickel-plated
Tube Outside Diameter
10 mm
Tube Outside Diameter Unequal
8 mm
Nominal size
7 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Weight
39.6 g