FESTO

FESTO Push-in T-connector CRQST-8 130670

  • ERIKS:11629589
  • Manufacturer:4052568116392
Image 1
Save to list

€127.36/ pieceexcl. VAT

€154.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRQST
Manufacturer ID
CRQST-8
Shape
T-shape
Material
High alloy steel, non-corrosive
Tube Outside Diameter
8 mm
Nominal size
5 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -15 to 120 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM
Release sleeve material
High alloy steel, non-corrosive
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Weight
37 g
Alternatives

€43.35/ pieceexcl. VAT

€52.45incl. VAT

Estimated delivery date - 13/11/2026