

€165.66/ pieceexcl. VAT
€200.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQST |
Manufacturer ID | CRQST-10 |
Shape | T-shape |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 10 mm |
Nominal size | 6.1 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM |
Release sleeve material | High alloy steel, non-corrosive |
Grab ring material | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Weight | 59 g |
€57.64/ pieceexcl. VAT
€69.74incl. VAT
Estimated delivery date - 13/11/2026