FESTO

FESTO Push-in T-connector CQT-22 177690

  • ERIKS:11634864
  • Manufacturer:4052568038397
Image 1
Save to list

€18.52/ pieceexcl. VAT

€22.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CQT
Manufacturer ID
CQT-22
Shape
T-shape
Material
POM
Tube Outside Diameter
22 mm
Nominal size
19.2 mm
Operating pressure
from -0.95 to 15 bar
Operating temperature
from -25 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
66 g