FESTO

FESTO Push-in sleeve QSH-8-6 153258

  • ERIKS:23212720
  • Manufacturer:4052568024406
Image 1
Quick Star Standard Straight Push-In Reducing Sleeve.
Save to list

€1.88/ pieceexcl. VAT

€2.27incl. VAT

243 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSH
Manufacturer ID
QSH-8-6
Shape
Straight
Material
PBT
Stem Outside Diameter
8 mm
Stem Outside Diameter Unequal
6 mm
Nominal size
3.8 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Weight
0.9 g