

€2.24/ pieceexcl. VAT
€2.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSH |
Type | Push-in sleeve |
Manufacturer ID | QSH-8-4 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter Unequal | 4 x 8 mm |
Stem Outside Diameter | 8 mm |
Stem Outside Diameter Unequal | 4 mm |
Nominal size | 2.3 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed Air, Water |
Release sleeve material | POM |
Weight | 0.9 g |