FESTO

FESTO Push-in sleeve QSH-4-100 130723

  • ERIKS:14459916
Image 1
Push-In Sleeve Qsh-4-100 130723
Save to list

€0.85/ pieceexcl. VAT

€1.03incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSH
Manufacturer ID
QSH-4-100
Shape
Straight
Material
PBT
Stem Outside Diameter
4 mm
Nominal size
2.5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Weight
0.5 g