

€1.94/ pieceexcl. VAT
€2.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSH |
Type | Push-in sleeve |
Manufacturer ID | QSH-3/8-U |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 3/8 in |
Thread Size | 3/8 |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -10 to 60 °C |
Fluid | Compressed air |
Weight | 1.5 g |