

€3.17/ pieceexcl. VAT
€3.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS |
Type | Push-in sleeve |
Manufacturer ID | QSH-16 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 16 mm |
Stem Outside Diameter | 16 mm |
Nominal size | 11 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed Air, Water |
Weight | 4 g |