FESTO

FESTO Push-in sleeve QSH-12-8 130627

  • ERIKS:11629545
  • Manufacturer:4052568023843
Image 1
Quick Star Standard Straight Push-In Reducing Sleeve.
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSH
Manufacturer ID
QSH-12-8
Shape
Straight
Material
PBT
Stem Outside Diameter
12 mm
Stem Outside Diameter Unequal
8 mm
Nominal size
4.9 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Release sleeve material
POM
Weight
2.1 g