

€2.05/ pieceexcl. VAT
€2.48incl. VAT
100 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSH |
Manufacturer ID | QSH-10-8 |
Shape | Straight |
Material | PBT |
Stem Outside Diameter | 10 mm |
Stem Outside Diameter Unequal | 8 mm |
Nominal size | 4.9 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 1.3 g |