FESTO

FESTO Push-in sleeve, QSH-1/4-U, QSH Series, Straight, 1/4 Thread, 1/4" Tube OD

  • ERIKS:11630421
  • Manufacturer:4052568310950
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSH
Type
Push-in sleeve
Manufacturer ID
QSH-1/4-U
Shape
Straight
Material
PBT
Tube Outside Diameter
1/4 in
Thread Size
1/4
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -10 to 60 °C
Fluid
Compressed air
Weight
1 g