

€8.43/ pieceexcl. VAT
€10.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQH |
Manufacturer ID | CQH-22-QS-16 |
Shape | Straight |
Material | POM |
Stem Outside Diameter | 16 mm |
Stem Outside Diameter Unequal | 12 mm |
Nominal size | 11 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 10 g |