FESTO

FESTO Push-in sleeve CQH-15-QS-12 177721

  • ERIKS:11634888
  • Manufacturer:4052568038663
Image 1
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CQH
Manufacturer ID
CQH-15-QS-12
Shape
Straight
Material
POM
Stem Outside Diameter
15 mm
Stem Outside Diameter Unequal
12 mm
Nominal size
8 mm
Operating pressure
from -0.95 to 15 bar
Operating temperature
from -25 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Weight
4 g