FESTO

FESTO Push-in L-fitting, self-sealing QSKL-1/4-8 153433

  • ERIKS:11630343
  • Manufacturer:4052568034665
Image 1
Quick Star Self-Closing Push-In 360 Rotatable Elbow Fitting with Male Thread and External Hex.
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSKL
Manufacturer ID
QSKL-1/4-8
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
4.1 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
40 g
Alternatives

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Estimated delivery date - 13/11/2026