FESTO

FESTO Push-in L-fitting, rotatable QSRL-G1/4-6 186287

  • ERIKS:23211959
  • Manufacturer:4052568040796
Image 1
Quick Star Rotary Push-In Elbow Fitting. Rotatable 360 via Ball Bearing with Male Thread and External Hex.
Save to list

€14.96/ pieceexcl. VAT

€18.10incl. VAT

9 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSRL
Manufacturer ID
QSRL-G1/4-6
Shape
L-shaped
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
3.1 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Max. Speed
500
Weight
25 g