

€6.25/ pieceexcl. VAT
€7.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSMLLV |
Type | Push-in L-fitting |
Manufacturer ID | QSMLLV-M7-6-I |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 7 |
Nominal size | 1.9 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Type of seal on screw-in stud | Sealing ring |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Material of threaded plug | Brass, Nickel-plated |
Screw mounting | Internal hexagon |
Weight | 12.4 g |