FESTO

FESTO Push-in L-fitting, QSMLLV-M7-4-I, QSMLLV Series, L-shaped, External thread (M), M 7 Thread, 4 mm Tube OD

  • ERIKS:11629602
  • Manufacturer:4052568025564
Image 1
Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSMLLV
Type
Push-in L-fitting
Manufacturer ID
QSMLLV-M7-4-I
Shape
L-shaped
Material
PBT
Tube Outside Diameter
4 mm
Thread type
External thread (M)
Thread Size
M 7
Nominal size
1.9 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
Internal hexagon
Weight
14 g