FESTO

FESTO Push-in L-fitting QSLV-G1/4-8-I 186151

  • ERIKS:23212952
  • Manufacturer:4052568039554
Image 1
Quick Star Standard Push-In 360 Rotatable Elbow Fitting with Male Thread and Internal Hex.
Save to list

€5.42/ pieceexcl. VAT

€6.56incl. VAT

Sold per: 10Min. order: 10

58 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV
Manufacturer ID
QSLV-G1/4-8-I
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
Internal hexagon
Weight
25 g