

€8.00/ pieceexcl. VAT
€9.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSLV |
Type | Push-in L-fitting |
Manufacturer ID | QSLV-3/8-12-I |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Nominal size | 6.9 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed Air, Water |
Pre-coated thread | Polytetrafluoroethylene (PTFE) |
Type of seal on screw-in stud | Coating |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Screw mounting | Internal hexagon |
Weight | 68 g |
€8.77/ pieceexcl. VAT
€10.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026