FESTO

FESTO Push-in L-fitting, QSLV-1/2-12-I, QSLV Series, L-shaped, External thread BSPT (R), 1/2 Thread, 12 mm Tube OD

  • ERIKS:23213202
  • Manufacturer:4052568031985
Image 1
Quick Star Standard Push-In 360 Rotatable Elbow Fitting with Male Thread and Internal Hex.
Save to list

€8.07/ pieceexcl. VAT

€9.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV
Type
Push-in L-fitting
Manufacturer ID
QSLV-1/2-12-I
Shape
L-shaped
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Nominal size
6.4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
Internal hexagon
Weight
85 g
Alternatives
Product Image

FESTO Push-in L-fitting QSLV-G1/2-12-I 186156

  • Eriks:11635468
  • Manufacturer:186156

€9.11/ pieceexcl. VAT

€11.02incl. VAT

2 In stock - Estimated delivery date 10/11/2026