FESTO

FESTO Push-in L-fitting, QSLL-G3/8-8, QS Series, L-shaped, External thread BSPP (G), 3/8 Thread, 8 mm Tube OD

  • ERIKS:11635455
  • Manufacturer:4052568039370
Image 1
Quick Star Standard Push-In 360 Rotatable Long Elbow Fitting with Male Thread and External Hex.
Save to list

€6.32/ pieceexcl. VAT

€7.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Type
Push-in L-fitting
Manufacturer ID
QSLL-G3/8-8
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Nominal size
6.7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Extended
Yes
Weight
34 g