FESTO

FESTO Push-in L-fitting, QSLL-G1/4-12, QSLL Series, L-shaped, External thread BSPP (G), 1/4 Thread, 12 mm Tube OD

  • ERIKS:12262896
  • Manufacturer:4052568027988
Image 1
Save to list

€9.71/ pieceexcl. VAT

€11.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLL
Type
Push-in L-fitting
Manufacturer ID
QSLL-G1/4-12
Shape
L-shaped
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
8 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Extended
Yes
Weight
35 g