FESTO

FESTO Push-in L-fitting QSL-V0-G1/4-12 186330

  • ERIKS:11635634
  • Manufacturer:4052568041168
Image 1
Quick Star Flame-Retardant Push-In Elbow Fitting with Male Thread and External Hex.
Save to list

€16.19/ pieceexcl. VAT

€19.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSL-V0
Manufacturer ID
QSL-V0-G1/4-12
Shape
L-shaped
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
6.2 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Material of threaded plug
Brass, Nickel-plated
Anti-spark model
Yes
Weight
53 g