FESTO

FESTO Push-in L-fitting, QSL-V0-3/8-12, QS-V0 Series, L-shaped, External thread BSPT (R), 3/8 Thread, 12 mm Tube OD

  • ERIKS:11631597
  • Manufacturer:4052568035686
Image 1
Quick Star Flame-Retardant Push-In Elbow Fitting with Male Thread and External Hex.
Save to list

€14.98/ pieceexcl. VAT

€18.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS-V0
Type
Push-in L-fitting
Manufacturer ID
QSL-V0-3/8-12
Shape
L-shaped
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
10 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
PBT
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Anti-spark model
Yes
Screw mounting
External hexagon
Weight
40 g