

€9.47/ pieceexcl. VAT
€11.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSL-V0 |
Manufacturer ID | QSL-V0-1/8-8 |
Shape | L-shaped |
Material | PBT, glass fiber reïnforced |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Nominal size | 4.6 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Pre-coated thread | Polytetrafluoroethylene (PTFE) |
Type of seal on screw-in stud | Coating |
Material of threaded plug | Brass, Nickel-plated |
Anti-spark model | Yes |
Weight | 19 g |