FESTO

FESTO Push-in L-fitting, QSL-V0-1/4-8, QSL Series, L-shaped, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD

  • ERIKS:23212295
  • Manufacturer:4052568035631
Image 1
Quick Star Flame-Retardant Push-In Elbow Fitting with Male Thread and External Hex.
Save to list

€9.66/ pieceexcl. VAT

€11.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSL
Type
Push-in L-fitting
Manufacturer ID
QSL-V0-1/4-8
Shape
L-shaped
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
6.7 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Anti-spark model
Yes
Screw mounting
External hexagon
Weight
21 g