FESTO

FESTO Push-in L-fitting QSL-V0-1/4-10 160515

  • ERIKS:11631593
  • Manufacturer:4052568035648
Image 1
Quick Star Flame-Retardant Push-In Elbow Fitting with Male Thread and External Hex.
Save to list

€12.14/ pieceexcl. VAT

€14.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSL-V0
Manufacturer ID
QSL-V0-1/4-10
Shape
L-shaped
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
6.2 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Grab ring material
Brass
Material of threaded plug
Brass, Nickel-plated
Anti-spark model
Yes
Weight
36 g