FESTO

FESTO Push-in L-fitting, QSKL-G3/8-10, QSK Series, L-shaped, External thread BSPP (G), 3/8 Thread, 10 mm Tube OD

  • ERIKS:11635615
  • Manufacturer:4052568040970
Image 1
Quick Star Self-Closing Push-In 360 Rotatable Elbow Fitting with Male Thread and External Hex.
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSK
Type
Push-in L-fitting
Manufacturer ID
QSKL-G3/8-10
Shape
L-shaped
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Nominal size
5.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
40 g