FESTO

FESTO Push-in L-fitting, QSKL-1/4-10, QSK Series, L-shaped, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD

  • ERIKS:11630345
  • Manufacturer:4052568034689
Image 1
Quick Star Self-Closing Push-In 360 Rotatable Elbow Fitting with Male Thread and External Hex.
Save to list

€7.27/ pieceexcl. VAT

€8.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSK
Type
Push-in L-fitting
Manufacturer ID
QSKL-1/4-10
Shape
L-shaped
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
5.2 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
35 g
Alternatives

€7.96/ pieceexcl. VAT

€9.63incl. VAT

Estimated delivery date - 16/11/2026