FESTO

FESTO Push-in L-fitting NPQR-L-M5-Q6 8098626

  • ERIKS:14071710
  • Manufacturer:4052568455149
Image 1
Save to list

€25.80/ pieceexcl. VAT

€31.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-L
Manufacturer ID
NPQR-L-M5-Q6
Shape
L-shaped
Material
High alloy steel, non-corrosive
Tube Outside Diameter
6 mm
Thread type
External thread (M)
Thread Size
M 5
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM (FKM)
Suitable for foods
Yes
Screw mounting
External hexagon