FESTO

FESTO Push-in L-fitting NPQR-L-G38-Q10 8085686

  • ERIKS:14078753
  • Manufacturer:4052568454807
Image 1
Save to list

€42.84/ pieceexcl. VAT

€51.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-L
Manufacturer ID
NPQR-L-G38-Q10
Shape
L-shaped
Material
High alloy steel, non-corrosive
Tube Outside Diameter
10 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM (FKM)
Suitable for foods
Yes
Screw mounting
External hexagon