FESTO

FESTO Push-in L-fitting, NPQP-LQ-R38-Q12-FD-P10 133069, NPQP Series, T-shape, External thread BSPT (R), 3/8" Thread, 12 mm Tube OD

  • ERIKS:12525361
  • Manufacturer:4052568029524
Image 1
Save to list

€20.75/ pieceexcl. VAT

€25.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP
Type
Push-in L-fitting
Manufacturer ID
NPQP-LQ-R38-Q12-FD-P10
Shape
L-shaped
Material
PP
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
6.9 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Anti-spark model
No
Screw mounting
External hexagon
Oscillation
No
Weight
26 g