FESTO

FESTO Push-in L-fitting NPQP-L-R18-Q8-FD-P10 133055

  • ERIKS:12525344
  • Manufacturer:4052568029388
Image 1
Save to list

€8.34/ pieceexcl. VAT

€10.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP-L
Manufacturer ID
NPQP-L-R18-Q8-FD-P10
Shape
L-shaped
Material
PP
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
4.7 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
7 g