FESTO

FESTO Push-in L-fitting, NPQP-L-R18-Q4-FD-P10, NPQP Series, L-shaped, External thread BSPT (R), 1/8 Thread, 4 mm Tube OD

  • ERIKS:12525341
  • Manufacturer:4052568029340
Image 1
Save to list

€7.90/ pieceexcl. VAT

€9.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP
Type
Push-in L-fitting
Manufacturer ID
NPQP-L-R18-Q4-FD-P10
Shape
L-shaped
Material
PP
Tube Outside Diameter
4 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
2.1 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
4 g