FESTO

FESTO Push-in L-fitting, NPQM-LH-G38-Q8-P10, NPQM Series, L-shaped, External thread BSPP (G), 3/8 Thread, 8 mm Tube OD

  • ERIKS:12086542
  • Manufacturer:4052568055660
Image 1
Save to list

€7.88/ pieceexcl. VAT

€9.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM
Type
Push-in L-fitting
Manufacturer ID
NPQM-LH-G38-Q8-P10
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Nominal size
7 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
76.7 g