

€2.51/ pieceexcl. VAT
€3.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQM |
Type | Push-in L-fitting |
Manufacturer ID | NPQM-L-Q4-S4-P10 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Stem Outside Diameter | 4 mm |
Nominal size | 2.5 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | Brass, Nickel-plated |
Weight | 14 g |