FESTO

FESTO Push-in L-fitting NPQM-L-G12-Q12-P10 558719

  • ERIKS:12086455
  • Manufacturer:4052568054885
Image 1
Save to list

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-L
Manufacturer ID
NPQM-L-G12-Q12-P10
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
1/2
Nominal size
11 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Screw mounting
External hexagon
Weight
65.1 g