FESTO

FESTO Push-in L-fitting, NPQH-L-M7-Q4-P10, NPQH Series, L-shaped, External thread (M), M 7 Thread, 4 mm Tube OD

  • ERIKS:12581777
  • Manufacturer:4052568059811
Image 1
Save to list

€3.87/ pieceexcl. VAT

€4.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH
Type
Push-in L-fitting
Manufacturer ID
NPQH-L-M7-Q4-P10
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Thread type
External thread (M)
Thread Size
M 7
Nominal size
3 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
FPM (FKM)
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy Stainless steel
Material of threaded seal
FPM
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
9.3 g