FESTO

FESTO Push-in L-fitting, long NPQH-LL-G18-Q8-P10 578265

  • ERIKS:12581793
  • Manufacturer:4052568059682
Image 1
Save to list

€4.86/ pieceexcl. VAT

€5.88incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH-LL
Manufacturer ID
NPQH-LL-G18-Q8-P10
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Nominal size
6 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
FPM
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy steel, non-corrosive
Material of threaded seal
FPM
Suitable for foods
Yes
Screw mounting
External hexagon
Extended
Yes
Weight
36.1 g