FESTO

FESTO Push-in L-fitting, CRQSL-16, CRQS Series, L-shaped, 16 mm Tube OD

  • ERIKS:11629586
  • Manufacturer:4052568116385
Image 1
Save to list

€243.79/ pieceexcl. VAT

€294.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRQS
Type
Push-in L-fitting
Manufacturer ID
CRQSL-16
Shape
L-shaped
Material
High alloy steel, non-corrosive
Tube Outside Diameter
16 mm
Nominal size
9.4 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -15 to 120 °C
Fluid
Compressed Air, Water
Seal material
FPM (FKM)
Release sleeve material
High alloy Stainless steel
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
91 g
Alternatives

€117.53/ pieceexcl. VAT

€142.21incl. VAT

Estimated delivery date - 17/11/2026