FESTO

FESTO Push-in L-fitting, CRQSL-12, CRQS Series, L-shaped, 12 mm Tube OD

  • ERIKS:11629585
  • Manufacturer:4052568116378
Image 1
Save to list

€172.67/ pieceexcl. VAT

€208.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRQS
Type
Push-in L-fitting
Manufacturer ID
CRQSL-12
Shape
L-shaped
Material
High alloy steel, non-corrosive
Tube Outside Diameter
12 mm
Nominal size
7.8 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -15 to 120 °C
Fluid
Compressed Air, Water
Seal material
FPM (FKM)
Release sleeve material
High alloy Stainless steel
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
62 g
Alternatives
Product Image

FESTO Puhs-In L-connector NPQR-L-Q12-E 8085713

  • Eriks:14078773
  • Manufacturer:8085713

€70.10/ pieceexcl. VAT

€84.82incl. VAT

Estimated delivery date - 17/11/2026