

€234.06/ pieceexcl. VAT
€283.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQS |
Type | Push-in L-fitting |
Manufacturer ID | CRQSL-1/2-16 |
Shape | L-shaped |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 16 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Nominal size | 9.4 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | High alloy Stainless steel |
Grab ring material | High alloy Stainless steel |
Material of threaded plug | High Alloy Stainless steel |
Suitable for foods | Yes |
Screw mounting | External hexagon |
Weight | 99 g |
€110.32/ pieceexcl. VAT
€133.49incl. VAT
Estimated delivery date - 13/11/2026