FESTO

FESTO Push-in L-connector QSML-4H-3 153349

  • ERIKS:11630308
  • Manufacturer:4052568034108
Image 1
Quick Star Mini Push-In Elbow Connector with Sleeve.
Save to list

€2.65/ pieceexcl. VAT

€3.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSML-H
Manufacturer ID
QSML-4H-3
Shape
L-shaped
Material
PBT
Tube Outside Diameter
3 mm
Stem Outside Diameter
4 mm
Nominal size
1.7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
1.7 g