FESTO

FESTO Push-in L-connector QSL-V0-12 160543

  • ERIKS:11631616
  • Manufacturer:4052568035891
Image 1
Quick Star Flame-Retardant Push-In Elbow Connector.
Save to list

€13.68/ pieceexcl. VAT

€16.55incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSL-V0
Manufacturer ID
QSL-V0-12
Shape
L-shaped
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
12 mm
Nominal size
7.7 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Anti-spark model
Yes
Weight
29 g